PROSELECT® ProSelect™ 7mm Self Piercing Screw 15000 Pack
PSZIP715000
Length:
1/2 inSPECIFICATIONS
- Collection
- ProSelect™
- Grade
- 2
- Head Diameter
- 0.25
- Head Style
- Hex
- Length
- 1/2 in
- Material
- Zinc Plated
- Package Quantity
- Pack of 15000
- Screw Head
- Hex Head
- Thread Size
- 7 in
- Type
- Self Piercing Screw
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday