DESCRIPTION

  • Axial load is 13.6 kg
  • Driving speed is 2,500 rpm
  • IHWH slot
  • Self-piercing screws

PROSELECT® ProSelect™ 7mm Self Piercing Screw 100 Pack

PSZIP7100

Length:

1/2 in

SPECIFICATIONS

Collection
ProSelect™
Grade
2
Head Diameter
0.25
Head Style
Hex
Length
1/2 in
Material
Zinc Plated
Package Quantity
Pack of 100
Screw Head
Hex Head
Thread Size
7 in
Type
Self Piercing Screw

Starting at
$2.59
per PACK
  • QUANTITY