• Cart

DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

FNW 1/2 in. Replacement Gasket Only for 510 Series Y-Strainers

FNW510GD

Diameter:

SPECIFICATIONS

ANSI Specifications
ANSI B16.18
ASME Specifications
ASME B16.18
Brand Model Compatibility
510 Series Y-Strainers
CARB OTC LEED Compliant
No
Clean Bagged
No
Diameter
1/2 in
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Material
Non-Asbestos
NSF Certified
No
UL Listed
No

$4.84
EACH

(Pricing is for 1/2 in)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment