DESCRIPTION

  • For use with MXZ-Series

1/2 X 3/8 Adapter

MMACA455JPE

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Male
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Size
1/2 in x 3/8 in