1/2 x 3/8 in. CTS Push Bulkhead Polysulfone Coupling in Black
ProLock™ 1/2 x 3/8 in. CTS Push Bulkhead Polysulfone Coupling in Black
Package Quantity Info:
EA: 1 IP: 10 CA: 80-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Approved for behind the wall use
- Twist to lock technology
- Works with copper, PEX and CPVC
- UV inhibited
- Full Flow
- Lead Free
- Code approved
- Warranty for 25 years
- Slimmer profile
Documents
Specifications
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- ProLock™
- Color Finish Name:
- Black
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 73
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 160#