DESCRIPTION

  • Baffle color finish: Black
  • Heat lamp
  • Wall or ceiling mount
  • White finish

Progress Lighting 1-Light Multi Directional Wall or Ceiling Heat Lamp in White

PP639730

Color Finish

White

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Depth
11 in
Diameter
5-3/4 in
Height
8-1/8 in
Length
11 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR40
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
250
Width
5-3/4 in

$50.58
EACH

(Pricing is for White)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability

DOCUMENTS