DESCRIPTION

Nouveau III 1-3/16 in. Knob

TM11

Color Finish

 

SPECIFICATIONS

Base Diameter
1 in
Collection
Nouveau III
Color Finish
Brushed Satin Nickel
Color Finish Category
Nickel Tones
Depth
1-1/16 in
Handle Type
Knob
Material
Zinc Alloy
Style
Contemporary

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.58
EACH
  • QUANTITY