• Cart

DESCRIPTION

1/4 in. Close NPT Extra Heavy Carbon Steel Seamless Black Nipple

BXSNCLE

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Coating
Black
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Fitting Type
Seamless, Straight
Material
Carbon Steel
Schedule Class
Extra Heavy