DESCRIPTION

1/4 in. Extra Heavy Black Carbon Steel A106 Seamless Nipple

IBXSNB

Length:

SPECIFICATIONS

Clean Bagged
No
Coating
Black
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Seamless, Straight
Length
6 in
Material
Carbon Steel
Schedule Class
Extra Heavy

Starting at
Call for Pricing
  • QUANTITY