DESCRIPTION

  • Manufacturer may vary by location

1/4 in. Extra Heavy Black Steel Nipple

IBXNB

Length:

SPECIFICATIONS

Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Length
6 in
Material
Carbon Steel
Origin
Global
Schedule Class
Extra Heavy
Size
1/4 in x 1/4 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$13.07
EACH
  • QUANTITY