DESCRIPTION

  • Manufacturer may vary by location

1/4 in. Threaded Extra Heavy Black Carbon Steel Nipple

IBXNB

Length:

SPECIFICATIONS

Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Length
1-1/2 in
Material
Carbon Steel
Origin
Global
Schedule Class
Extra Heavy
Size
1/4 in
Type
Straight

Starting at
$5.65
EACH
  • QUANTITY