• Cart

DESCRIPTION

1/4 in. Galvanized Carbon Steel Pipe

IGNB

Length:

SPECIFICATIONS

Coating
Galvanized
Length
18 in
Material
Carbon Steel
Pipe Tubing Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY