DESCRIPTION

  • Coating: Galvanized
  • Import
  • Material: carbon steel

1/4 in. Threaded Galvanized Steel Nipple

IGNB

Length:

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Length
1-1/2 in
Material
Carbon Steel
Origin
Global

Starting at
$2.99
EACH
  • QUANTITY