• Cart

DESCRIPTION

  • Extruded from high quality high-density polyethylene
  • Meets NSF 61 standards and FDA requirements
  • Works great as a discharge tube in chemical feed applications

Hudson Extrusions 1/4 in. HDPE Polyethylene Tubing

H17025040233

Length:

SPECIFICATIONS

Color Finish
Translucent
FM Approved
No
Fire Suppression System Rated
No
GSA Approved
No
IAPMO Listed
No
Inside Diameter
0.017 in
Length
25 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
260 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61
Outside Diameter
1/4 in
Pipe Tubing Size
1/4 in
UL Listed
No
Wall Thickness
0.4 in

Starting at
Call for Pricing
  • QUANTITY