DESCRIPTION

1/4 in. NPS and Male NPT Carbon Steel Nipple

GNB

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-53, ASTM A-733
Clean Bagged
No
Coating
Galvanized
End Connection 1
MNPT
End Connection 2
NPS
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Length
9 in
Material
Carbon Steel
Maximum Pressure
300 psi
Schedule Class
Standard
Size
1/4 in x 1/4 in
Type
Straight

Starting at
Call for Pricing
  • QUANTITY