• Cart

DESCRIPTION

1/4 in. Seamless Black Extra Heavy Nipple

BXSNBE

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-106
Clean Bagged
No
Coating
Black
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Seamless, Straight
Length
1-1/2 in
Material
Carbon Steel
Schedule Class
Extra Heavy

Starting at
Call for Pricing
  • QUANTITY