DESCRIPTION

  • Corrosion resistant
  • Integral torque limiter prevents overtightening
  • Resists crushing and removal without key
  • Tamper resistant caps have become the standard in sealing and protecting Schraeder service valves

Novent® 1/4 in. Threaded Cap

REC86682

Refrigerant:

SPECIFICATIONS

BAA Compliant
No
Collection
Novent®
Color Finish
Pink
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Material
Anodized Aluminum
Package Quantity
Pack of 2
Refrigerant
R-410

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS