DESCRIPTION

  • Flexible in all thicknesses with relaxed ID's
  • Integrated production processes eliminate kinking and work hardening associated with other line sets
  • Manufacturer may vary by location
  • R410A engineered and tested
  • Resists mold & mildew
  • UV retardant added to minimize ultraviolet degradation

1/4 x 1/2 x 3/8 in. x 15 ft. Copper Line Set

M40880150B6

Length:

15 ft

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Diameter
1/4 in
Length
15 ft
Liquid Line OD
1/4 in
Material
Copper
Suction Line OD
3/8 in
UL Listed
Yes

Starting at
$62.71
EACH
  • QUANTITY

DOCUMENTS