DESCRIPTION

  • Made in the USA
  • Manufacturer may vary by location

1/4 x 1/2 x 3/8 in. x 50 ft.Copper Plain End Line Set

M40880500B6

Length:

50 ft

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Diameter
3/8 in
Length
50 ft
Liquid Line OD
1/4 in
Material
Copper
Suction Line OD
1/2 in
UL Listed
Yes

Starting at
$162.73
EACH
  • QUANTITY

DOCUMENTS