DESCRIPTION

  • Made in the USA
  • Manufacturer may vary by location

1/4 x 3/8 x 3/8 in. Copper Line Set

M40680250B6

Length:

25 ft

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Length
25 ft
Liquid Line OD
1/4 in
Material
Copper
Suction Line OD
3/8 in
UL Listed
Yes

Starting at
$86.07
EACH
  • QUANTITY

DOCUMENTS