DESCRIPTION

  • Made in the USA
  • Manufacturer may vary by location

1/4 x 3/8 x 3/8 in. x 15 ft. Copper Plain End Line Set

M40680150B6

Length:

15 ft

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Length
15 ft
Liquid Line OD
1/4 in
Material
Copper
Suction Line OD
3/8 in
UL Listed
Yes

Starting at
$60.64
EACH
  • QUANTITY

DOCUMENTS