DESCRIPTION

1-5/8 x 1-5/8 in. 12 ga 316 Stainless Steel Half Slot Strut

GST7882S1262S1

Length:

SPECIFICATIONS

Gauge
12.0
Height
1-5/8 in
Length
10 ft
Material
Stainless Steel
Material Type
316
Width
1-5/8 in

Starting at
Call for Pricing
  • QUANTITY