DESCRIPTION

1-5/8 x 1-5/8 in. 12 ga Galvanized Solid Strut

GST7882S12ZSD

Length:

SPECIFICATIONS

Coating
Galvanized
Gauge
12
Height
1-5/8 in
Length
10 ft
Material
Carbon Steel
Width
1-5/8 in

Starting at
Call for Pricing
  • QUANTITY