DESCRIPTION

1-5/8 x 1-5/8 in. 12 Gauge Solid Bolted Bonnet Strut Green

GST7882B12GSD2

Length:

SPECIFICATIONS

Coating
Green Zinc
Color Finish
Green
Gauge
12
Height
1-5/8 in
Length
20 ft
Material
Carbon Steel
Strut Type
Solid Strut
Width
1-5/8 in

Starting at
Call for Pricing
  • QUANTITY