DESCRIPTION

  • Slots: 9/16" x 1 1/8"

1-5/8 x 1-5/8 in. 14 ga Half Slot Strut Green

GST7883S14G2S

Length:

SPECIFICATIONS

Color Finish
Green
Gauge
14.0
Height
1-5/8 in
Length
20 ft
Material
Carbon Steel
Width
1-5/8 in

Starting at
Call for Pricing
  • QUANTITY