DESCRIPTION

  • Slots: 13/32" x 3"

1-5/8 x 13/16 in. 14 ga 304 Stainless Steel Half Slot Strut

GST7888S1442S1

Length:

SPECIFICATIONS

Gauge
14
Height
1-5/8 in
Length
10 ft
Material
Stainless Steel
Material Type
304
Width
1-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY