DESCRIPTION

  • Slots: 9/16" x 1 1/8"

1-5/8 x 13/16 in. 14 Gauge Half Slot Strut Green

GST7888S14G2S

Length:

SPECIFICATIONS

Color Finish
Green
Gauge
14
Height
13/16 in
Length
10 ft
Material
Carbon Steel
Strut Type
Half Slot Strut
Width
1-5/8 in

Starting at
Call for Pricing
  • QUANTITY