DESCRIPTION

  • Slots: 9/16" x 1 1/8"

1-5/8 x 2-7/16 in. 12 ga Galvanized Half Slot Strut

GST7881S12Z2S

Length:

SPECIFICATIONS

Coating
Galvanized
Gauge
12
Height
2-7/16 in
Length
20 ft
Material
Carbon Steel
Width
1-5/8 in

Starting at
Call for Pricing
  • QUANTITY