DESCRIPTION

  • Slots: 9/16" x 1 1/8"

1-5/8 x 3-1/4 in. 12 ga Half Slot Strut Green

GST7880S12G2S2

Length:

SPECIFICATIONS

Color Finish
Green
Gauge
12
Height
3-1/4 in
Length
20 ft
Material
Carbon Steel
Width
1-5/8 in

Starting at
Call for Pricing
  • QUANTITY