• Cart

DESCRIPTION

  • Beveled clear acrylic panels.
  • Polypropylene construction.
  • Ribbed mansard roof style.

Progress Lighting Mansard 60W 1-Light Post Mount Lantern in White

PP541430

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Mansard
Color Finish
White
Color Finish Category
Whites
Diameter
8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
12-9/16 in
Installation Type
Pedestal, Post Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Style
Traditional
Material
Plastic
Material Type
Polypropylene
Number Of Lights
1
Power Source
Electric
Type
PP541430
UL Listed
Yes
Volts
120V
Watts
60

$50.03
EACH

(Pricing is for White)

  • QUANTITY

0 item(s) added to Cart Checkout Now