DESCRIPTION

1/8 in. Threaded Black Steel Nipple

IBNA

Length:

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Length
1 in
Material
Carbon Steel
Origin
Global
Size
1/8 in
Type
Straight

Starting at
$1.81
EACH
  • QUANTITY