DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

1/8 in. Carbon Steel Nipple

IBNA

Length:

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Length
7 in
Material
Carbon Steel
Origin
Global
Size
1/8 in x 1/8 in
Type
Straight

Starting at
$7.28
EACH
  • QUANTITY