DESCRIPTION

  • Manufacturer may vary by location

1/8 in. Threaded Extra Heavy Black Seamless Nipple

BXSNA

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-106, ASTM A-733
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Fitting Type
Seamless, Straight
Length
1-1/2 in
Material
Carbon Steel
Schedule Class
Extra Heavy

Starting at
$13.16
EACH
  • QUANTITY

DOCUMENTS