DESCRIPTION

1/8 in. Threaded Extra Heavy Black Carbon Steel Nipple

IBXNA

Length:

SPECIFICATIONS

Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Fitting Type
Straight
Length
1-1/2 in
Material
Carbon Steel
Origin
Global
Schedule Class
Extra Heavy

Starting at
$5.21
EACH
  • QUANTITY