DESCRIPTION

1/8 in. Extra Heavy Carbon Steel Seamless Nipple

IBXSNA

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-106
Clean Bagged
No
Coating
Black
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Length
4 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
1/8 in x 1/8 in
Type
Seamless, Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY