DESCRIPTION

  • Coating: Galvanized
  • Domestic
  • Manufacturer may vary by location
  • Material: carbon steel

1/8 in. Threaded Galvanized Steel Nipple

GNA

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Length
1-1/2 in
Material
Carbon Steel
Schedule Class
Standard
Size
1/8 in
Type
Straight

Starting at
$3.98
EACH
  • QUANTITY