DESCRIPTION

1/8 in. Weld Schedule 40 304L Stainless Steel Nipple

IS44NA

Length:

SPECIFICATIONS

End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Length
1-1/2 in
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Size
1/8 in
Type
Straight

Starting at
Call for Pricing
  • QUANTITY