DESCRIPTION

1/8 in. Threaded Carbon Steel Nipple

BXNA

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-733
Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
IsAcceptableImage
Length
4 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
1/8 in x 1/8 in
Type
Straight

Starting at
$7.65
EACH
  • QUANTITY