• Cart

DESCRIPTION

1 Gang Plastic PVC Type FSE Box

EPVCFSE1

Fitting Sizes:

SPECIFICATIONS

Color Finish
Grey
Depth
2-3/8 in
End Connection 1
Hub
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
4-14/25 in
Length
4-14/25 in
Material
Plastic
UL Listed
Yes
Width
2-7/8 in

Starting at
Call for Pricing
  • QUANTITY