DESCRIPTION

  • Braided nylon supplies
  • Maximum deck thickness: 1-7/8"

Hartfield® 1-Hole Bar Faucet with Single Lever Handle

MIRXCHA103

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Hartfield®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
UNEF
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Lever
Height
13-3/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Single Handle
Spout Height
9-5/16 in
Spout Reach
6-1/8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$236.42
EACH
  • QUANTITY