• Cart

DESCRIPTION

  • High strength, low cost forged threaded and grooved line of fittings

1 in. 300# Domestic Steel Threadolet

A0363190224

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
1-1/2 in - 2 in
Fitting Type
Threadolet
Material
Carbon Steel
Outlet Size In
1
Pressure Class
300#