DESCRIPTION

23 x 60 x 1 in. Aluminum Mini Blind in Alabaster

LAM2360AL

Size:

SPECIFICATIONS

Color Finish
Alabaster
Length
23 in
Material
Aluminum
Size
23 in x 60 in
Thickness
1 in
Type
Horizontal
Width
60 in

$33.85
EACH

(Pricing is for 23 in x 60 in)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment