DESCRIPTION

1 in. Black Extra Heavy Black Concentric Swage Plain End Nipple

B80PXPCSNGF

Length:

SPECIFICATIONS

Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
Fitting Size 1
1 in
Fitting Size 2
1 in
Length
3/4 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
1 in x 1 in
Type
Concentric

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY