DESCRIPTION

  • Coating: Black
  • Import
  • Manufacturer may vary by location
  • Material: carbon steel
  • Threaded

1 in. Threaded Black Steel Nipple

IBNG

Length:

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Length
2-1/2 in
Material
Carbon Steel
Origin
Global
Size
1 in
Type
Straight

Starting at
$3.38
EACH
  • QUANTITY