DESCRIPTION

  • Exceptional durability and life
  • Floor maintenance buffing pad for use on ultra high speed floor machines
  • Produces good gloss improvement
  • Used for buffing or limited spray cleaning

3100 Series 1 in. Burnish Pad in Aqua (Case of 5)

3M0480110875

Diameter:

20 in

SPECIFICATIONS

Collection
3100 Series
Color Finish
Aqua
Diameter
20 in
Material
Non-Woven Fiber
Material Type
Non-Woven Nylon, Polyester Fiber
Package Quantity
Case of 5
Thickness
1 in

Starting at
$59.03
per CASE
  • QUANTITY