DESCRIPTION

1 in. Extra Heavy Black Carbon Steel Seamless Nipple

IBXSNG

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-106
Clean Bagged
No
Coating
Black
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
IAPMO Listed
No
Length
2 in
Material
Carbon Steel
NSF Certified
No
Schedule Class
Extra Heavy
Size
1 in
Type
Seamless, Straight
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY