DESCRIPTION

1 in. Extra Heavy Carbon Steel Nipple

IBXNG

Length:

9 in

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Length
9 in
Material
Carbon Steel
Origin
Global
Schedule Class
Extra Heavy
Size
1 in x 1 in
Type
Straight

Starting at
$27.94
EACH
  • QUANTITY