DESCRIPTION

1 in. Extra Heavy Carbon Steel Nipple

IGXNG

Length:

4 in

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Length
4 in
Material
Carbon Steel
Schedule Class
Extra Heavy

Starting at
$19.51
EACH
  • QUANTITY