DESCRIPTION

1 in. Extra Heavy Galvanized Concentric Swage Threaded Nipple

GTXCSNG

Length:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Length
3/4 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
1 in x 1 in
Type
Concentric

Starting at
Call for Pricing
  • QUANTITY