DESCRIPTION

1 in. Galvanized Right and Left Nipple

IGRLNG

Length:

SPECIFICATIONS

Coating
Galvanized
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Length
4 in
Material
Carbon Steel
Schedule Class
Standard

Starting at
Call for Pricing
  • QUANTITY